Beli function generator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BK Precision Function Generatoratribut:
- UNSPSC: 41115320
- Wipro Electric Trolley Hoist (Katrol Elektrik)atribut:
- Frequency (Hz): 50
- Lifting Height (m): 6/12
- Lifting Speed (m/minute): 5/10
- Travelling Power (W): 540
- Travelling Speed (m/minute): 13
- Voltage (V): 220
- GW INSTEK Function Generatoratribut:
- Accuracy: Stability / ± 20ppm, Aging rate / ± 1ppm / year, Tolerance / ≤ 1MHz
- Amplitude: 1mVpp to 10Vpp (50Ω load), 2mVpp to 20Vpp (open circuit), 20 to 25MHz / 1mVpp to 5Vpp (50Ω load), 2mVpp to 10Vpp (open circuit)
- Display: 3.5 inch LCD
- Frequency Characteristic: 0.1Hz-1MHz (triangle wave / ramp wave)
- Interface: USB
- Mass (kg): About 2.5
- Memory: Panel settings / ARB waveform / 10 each
- Output Waveform: Sine wave, square wave, ramp wave, noise, ARB (arbitrary waveform)
- Power Consumption: About 25VA (MAX)
- Power Supply: AC100~240V 50/60Hz
- Size (mm): 266x293x107
- Supported OS: Windows 7(32bit.64bit)
- TEXIO TECHNOLOGY Function generatorDeskripsi:This is a 2-channel output function generator with a frequency bandwidth of 20MHz. Waveform, frequency, amplitude, etc., can be set individually for each channel. Waveform editing software allows you to create arbitrary waveforms on your PC. Waveform data can be transferred and the unit can be remotely controlled via USB connection.* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Frequency Range: 1μHz to 20MHz (sine wave)
- Function: AM/FM/FSK/PM/SUM modulation sweep function, frequency counter, offset: ±5V AC+DC (50Ω load), trigger: burst/N cycle, arbitrary waveform: amplitude resolution/10 bits, maximum sample rate/120MS/s, waveform memory length/4k points
- Interface: USB
- Number Of Output Channels: 2ch
- Output Level: 1mV to 10VP-P (at 50Ω load)
- Output Waveform: Sine wave, square wave, ramp wave, pulse wave, noise, arbitrary waveform
- Power Input (V): AC100~240
- Size: 266x293x107mm
- Siglent Function Arbitrary Waveform GeneratorDeskripsi:SIGLENT’s SDG810 is a single-channel function/arbitrary waveform generator with a 10 MHz maximum bandwidth, 125 MSa/s sampling rate and 14-bit vertical resolution.
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- BK Precision Signal Generator 4.5 Color LCD (Pembangkit Sinyal)atribut:
- UNSPSC: 41115320
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Siglent Arbitrary waveform generator SDG1000X Plus series (2 channels, 25M/30M/60MHz, 1GS/s, 16bit, 8M)Deskripsi:(High-Performance Dual Channel)Supports up to 60MHz output and 20Vpp (±10V) amplitude. Generates high-fidelity signals with 1GSa/s sampling and 16-bit resolution. (Large Capacity Memory & Arbitrary Waveform Support)Equipped with 8Mpts of memory length, it can reproduce complex arbitrary waveforms. Supports sequence playback and ARB editing, allowing for flexible construction of detailed signal scenarios. (Diverse Functions and Pulse Output)Equipped with PRBS code output, up to 40Mbps, and double/multi-pulse functions. For high-speed serial channel testing and power device characteristic evaluation. (Operability and Expandability)Excellent visibility with a 4.3-inch display. Equipped with USB/LAN, it allows for remote control via WebServer to build a measurement environment.Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for detailsatribut:
- Display: 4.3 inch
- Interface: USB host, USB device, LAN
- Mass (kg): 3.5
- Memory Length: 8M
- Number of Channels: 2ch
- Outer Dimensions, Width W x Depth D x Height H (mm): 260x107x295
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 16 bit
- Sample Rate: 1 GSa/s
- RIGOL Digital OscilloscopeDeskripsi:It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
- Owon 5 to 60 MHz, 1/2 ch, 125 MS/s to 300 MS/s, 14-bit, 8 K to 1 M, Arbitrary Function GeneratorDeskripsi:Frequency output from 5MHz to 60MHz, sample rate from 125MS/s to 300MS/s, and frequency resolution of 1μHz, vertical resolution: 14-bit, arbitrary waveform length from 8K to 1M, comprehensive waveform output: 5 basic waveforms, built-in 45 arbitrary waveforms, comprehensive modulation functions: AM, FM, PM, FSK, sweep, and burst, SCPI and LabVIEW support, 4-inch high-resolution (480 x 320 pixels) LCD, smooth integration with OWON SDS series DSOCapable of oscillating from an ultra-low frequency band, it is widely used as a signal source for low-frequency experiments and measurements in a wide range of fields such as electrical/electronics, machinery, and chemistry.atribut:
- Display: 4 inch LCD
- Mass (kg): About 3.0
- Outer Dimensions, Width W x Depth D x Height H (mm): 235x110x295
- GW INSTEK Logic Analyzer for Digital Storage Oscilloscopeatribut:
- Package Size (mm): 300x95x50
- Insize Digital Depth GageDeskripsi:INSIZE 2141 Digital Depth Gage merupakan alat ukur presisi untuk mengecek kedalaman ceruk, lubang, rongga dan groove pada beragam material kerja yang membutuhkan tumpuan datar dan memiliki ujung anvilnya berbentuk silinder kerucut.Tumpuan base silinder yang datar untuk mengukur secara vertikal maupun horisontal. Depth Gauge ini TIDAK TAHAN air. INSIZE 2141 Digital Depth Gage menggunakan sistem sensor ukur linear scale yang presisi dan friksi dengan penyetelan kuncian. Anda bisa rekam data ukurnya ke software spreadsheet komputer dengan kabel data yang dijual terpisah.Harap perhatikan bahwa alat ukur INSIZE 2141 Digital Depth Gage TIDAK memiliki sertifikasi ketahanan air.
Daftar Harga function generator Terbaru November 2026
| AS ONE Function Generator | Rp12.999.900 |
| GW INSTEK Function Generator | Rp15.999.900 |
| BK Precision Function Generator | Rp9.999.900 |
| Wipro Electric Trolley Hoist (Katrol Elektrik) | Rp8.099.900 |
| GW INSTEK Function Generator | Rp11.999.900 |
| TEXIO TECHNOLOGY Function generator | Rp19.999.900 |
| Siglent Function Arbitrary Waveform Generator | Rp8.799.900 |
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
| BK Precision Signal Generator 4.5 Color LCD (Pembangkit Sinyal) | Rp28.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/8cP105300300-1.jpg)



/P101005502-1.jpg)
/giP111623594-1.jpg)
/nkP101550848-3.jpg)

/e2P117547506-1.jpg)





/P102736540-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)